Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shorts
MASCOT 18349 UNIQUE SHORTS LIGHT KHAKI/BLACK 36.5
MASCOT 18349 UNIQUE SHORTS LIGHT KHAKI/BLACK 36.5
Shorts Mascot
References
mascot:
18349-230-5509-C52
rubix:
379A5562
ean:
5711074686469
Technical specifications
Colour
khaki
Size
c52
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18349 UNIQUE SHORTS LIGHT KHAKI/BLACK 36.5
Technical specifications
Attributes
Colour
khaki
Size
c52
Main material
cotton/polyester
Grammage
205
g/m²
Secondary colour
black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.07
excl. VAT
/
Each
£
62.48
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ494 6QQ INFILTRATE SHORTS IRON/BLACK 33"""
"REGATTA TRJ389 800 PRO CARGO SHORTS BLACK 46"""
"REGATTA TRJ388 800 HEROIC CARGO SHIRT BLACK 32"""
MASCOT 22149 CUSTOMIZED SHORTS D'NAVY 33.5
MASCOT 12049 STUTTGART SHORTS ROYAL/DNAVY 34.5
"REGATTA TRJ332 540 ACTION SHORTS NAVY 38"""
MASCOT 18349 UNIQUE SHORTS LIGHT KHAKI/BLACK 34.5
MASCOT 12049 STUTTGART SHORTS WHITE/DANTH 46.5
MASCOT 06049 BORBA SHORTS LONG BLACK 38.5
MASCOT 18149 ACCELERATE SHORTS BLACK 33.5
MASCOT 22149 CUSTOMIZED SHORTS STONE BLUE/DNAVY 31.5
MASCOT 18349 UNIQUE SHORTS WHITE/DANTH 46.5
MASCOT 09249 LIMNOS SHORTS LONG BLACK 30.5
MASCOT 09249 LIMNOS SHORTS LONG DANTH 33.5
MASCOT 14549 HARTFORD SHORTS LONG DANTH 40.5