Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shorts
MASCOT 18349 UNIQUE SHORTS LIGHT KHAKI/BLACK 48.5
MASCOT 18349 UNIQUE SHORTS LIGHT KHAKI/BLACK 48.5
Shorts Mascot
References
mascot:
18349-230-5509-C64
rubix:
379A5568
ean:
5711074686520
Technical specifications
Colour
khaki
Size
c64
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18349 UNIQUE SHORTS LIGHT KHAKI/BLACK 48.5
Technical specifications
Attributes
Colour
khaki
Size
c64
Main material
cotton/polyester
Grammage
205
g/m²
Secondary colour
black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.80
excl. VAT
/
Each
£
81.36
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 14549 HARTFORD SHORTS LONG DANTH 32.5
MASCOT 06049 BORBA SHORTS LONG BLACK 28.5
MASCOT 14149 ALTONA 3/4 TROUSERS W/H PCTS ROYAL/DNAVY 31.5
"REGATTA TRJ388 800 HEROIC CARGO SHIRT BLACK 32"""
MASCOT 22149 CUSTOMIZED SHORTS LIGHT FOREST GREEN/FOREST GREEN 34.5
"REGATTA TRJ389 800 PRO CARGO SHORTS BLACK 44"""
MASCOT 22149 CUSTOMIZED SHORTS NUT BROWN/BLACK 28.5
MASCOT 22149 CUSTOMIZED SHORTS STONE BLUE/DNAVY 38.5
MASCOT 06049 BORBA SHORTS LONG DNAVY 34.5
MASCOT 22149 CUSTOMIZED SHORTS DARK SAND/STONE GREY 42.5
MASCOT 22149 CUSTOMIZED SHORTS DARK SAND/STONE GREY 30.5
MASCOT 18048 ACCELERATE LADIES SHORTS DANTH 8
MASCOT 22149 CUSTOMIZED SHORTS STONE BLUE/DNAVY 33.5
ORN 2060 LADIES CONDOR COMBAT SHORTS NAVY 8
"REGATTA TRJ494 6QQ INFILTRATE SHORTS IRON/BLACK 38"""