MASCOT 14549 HARTFORD SHORTS LONG DANTH 32.5


¾ Length Trousers Hartford dark anthracite

References
mascot:14549-630-18-C48
rubix:379A5731
ean:5711074222414
Three-quarter pants Hartford 14549-630-18 / C48
brand logo
Technical specifications
Colourgrey
Sizec48
Main materialcotton
See all Specifications

Product details : MASCOT 14549 HARTFORD SHORTS LONG DANTH 32.5


Durable triple stitched seams on leg and crotch extend product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced back pockets. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight620 g
Colourgrey
Sizec48
Main materialcotton
Grammage350 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 68.78 excl. VAT
/ Each
£ 82.54 incl. VAT
  • Usually arrives within 14 working days