Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 27R
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 27R
Workwear trousers Mascot
References
mascot:
18531-442-09-82C42
rubix:
380A0203
ean:
5711074689347
Technical specifications
Colour
Black
Size
82C42
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 27R
Technical specifications
Attributes
Colour
Black
Size
82C42
Main material
Polyester
Grammage
270
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.28
excl. VAT
/
Each
£
117.94
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ447R 4TEX HOLSTER TROUSERS SLATEGRY/BLK 46"" R"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE 40.5R
MASCOT 08131 RONDA TROUSERS W/H PCTS KHAKI 30.5R
MASCOT 10179 HOUSTON TROUSERS W/K PCTS BLACK 36.5S
MASCOT 12355 BILOXI TROUSERS W/K PCTS BLACK 33.5R
MASCOT 08679 TOTANA TROUSERS W/T PCTS BLACK 27T
REGATTA TRJ334L WMS ACTION II TROUSERS NAVY 18 T
"REGATTA TRJ387S INCURSION TROUSERS BLACK 34"" S"
"REGATTA TRJ368R STRATEGIC TROUSERS ASH 36"" R"
HELLYHAN 77550_990-D96 CHELSEA EVO BRZ CONS PANT BLACK W37
MASCOT 08131 RONDA TROUSERS W/H PCTS WHITE 38.5S
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS BLACK 42.5R
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS AZURE BLUE 30.5R
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS GREEN/BLACK 38.5R
MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 32.5R