MASCOT 08131 RONDA TROUSERS W/H PCTS KHAKI 30.5R

Trousers Ronda Khaki

See technical information

References

Mascot:08131-010-05-82C46
Rubix:380A1413
EAN:5707209659507
Work trousers Ronda 08131-010-05 / 82C46

Technical specifications

Colourkhaki
Size82/46
Main materialpolyester
See all Specifications

Product details : MASCOT 08131 RONDA TROUSERS W/H PCTS KHAKI 30.5R


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced holster pockets with extra pockets and straps for tools. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1000 g
Colourkhaki
Size82/46
Main materialpolyester
Secondary colourno secondary color
Grammage310 g/m²
Material65% polyester/35% cotton
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
  • Usually arrives within 14 working days

Size

82/46