Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 28.5R
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 28.5R
Workwear trousers Mascot
References
mascot:
18531-442-09-82C44
rubix:
380A0205
ean:
5711074689361
Technical specifications
Colour
black
Size
82c44
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 28.5R
Technical specifications
Attributes
Colour
black
Size
82c44
Main material
polyester
Grammage
270
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.28
excl. VAT
/
Each
£
117.94
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ447R 4TEX HOLSTER TROUSERS SLATEGRY/BLK 42"" R"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE 36.5R
MASCOT 05079 LERIDA TROUSERS W/K PCTS NAVY 34.5R
MASCOT 10179 HOUSTON TROUSERS W/K PCTS BLACK 40.5T
MASCOT 07279 RHODOS TROUSERS W/T PCTS DNAVY 44.5T
MASCOT 08131 RONDA TROUSERS W/H PCTS NAVY 46.5R
REGATTA TRJ334L WMS ACTION II TROUSERS NAVY 14 T
"REGATTA TRJ387S INCURSION TROUSERS IRON 38"" S"
"REGATTA TRJ368R STRATEGIC TROUSERS ASH 32"" R"
HELLYHAN 77550_990-D88 CHELSEA EVO BRZ CONS PANT BLACK W34
PROGARM 7638 TROUSERS NAVY 30T
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS BLACK 38.5R
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DANTH 40.5R
"REGATTA TRJ500S PRO CARGO TROUSERS NAVY 30"" S"
"REGATTA TRJ500S PRO CARGO TROUSERS NAVY 42"" S"