"REGATTA TRJ500S PRO CARGO TROUSERS NAVY 42"" S"

Men's Cargo Work Trousers

See technical information

References

Regatta:TRJ500-NV-42S
Rubix:236A6859
EAN:5057538108994
brand logo

Technical specifications

Colournavy
Size42
Main materialpolyester
See all Specifications

Product details : "REGATTA TRJ500S PRO CARGO TROUSERS NAVY 42"" S"


Water repellent coating. Reinforced seams with triple stitching. Zip fly opening with metal shank button. 8 pockets: 2 front pockets, 2 back pockets, 1 side leg cargo pocket with button fasten, 1 ruler pocket and 2 knee pad pockets. Belt loops. D-ring attachment. Hammer Loop. Part-elasticated waist. This product has no external logo branding. Hardwearing polycotton fabric. 65% polyester 35% cotton.

Technical specifications


Attributes
Colournavy
Size42
Main materialpolyester
Secondary colourno secondary color
Material65% polyester, 35% cotton
£ 19.25 excl. VAT
/ Each
£ 23.10 incl. VAT
  • Usually arrives within 14 working days

Size

42

Main material