Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 35.5R
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 35.5R
Workwear trousers Mascot
References
mascot:
18531-442-09-82C51
rubix:
380A0211
ean:
5711074689439
Technical specifications
Colour
black
Size
82c51
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 35.5R
Technical specifications
Attributes
Colour
black
Size
82c51
Main material
polyester
Grammage
270
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.28
excl. VAT
/
Each
£
117.94
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ393S INFILTRATE STRETCH TROUSERS BLACK 46"" S"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DNAVY 36.5T
MASCOT 19678 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HVORG 14S
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS FOREST GREEN 31.5R
MASCOT 00579 MONTANA TROUSERS WHITE 56.5R
MASCOT 14031 BREMEN TROUSERS W/H PCTS WHITE/DANTH 27R
MASCOT 08679 TOTANA TROUSERS W/T PCTS BLACK 50.5T
HELLYHAN 77570_990-D100 KENSINGTON CONS PANT BLACK W38
REGATTA TRJ424R WMS ADA HOLSTER TROUSERS BLACK 16 R
"REGATTA TRJ331S LINED ACTION TROUSERS NAVY 33"" S"
REGATTA TRJ334S WMS ACTION II TROUSERS NAVY 20 S
MASCOT 08131 RONDA TROUSERS W/H PCTS WHITE 36.5R
ORN 2100N HARRIER STRETCH TROUSER NAVY 44R
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS AZURE BLUE 42.5T
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DANTH 32.5T