References
Mascot:20181-959-010-L ONE
Rubix:220A7489
Manufacturer :20181-959-010 L ONE
EAN:5711074758753

Product details : MASCOT 20181 CROSSOVER T-SHIRT LONG SLEEVE D'NAVY L
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | l |
| Main material | cotton |
| Secondary colour | no secondary color |
| Long sleeves | yes |
| Grammage | 195 g/m² |
Show UNSPSC/ECL@SS
£ 25.69 excl. VAT
/ Each
£ 30.83 incl. VAT
- Usually arrives within 14 working days
Size
l
