Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
"REGATTA TRJ331L LINED ACTION TROUSERS BLACK 38"" T"
"REGATTA TRJ331L LINED ACTION TROUSERS BLACK 38"" T"
Workwear trousers Regatta
References
regatta:
TRJ331 L 800 038
rubix:
377A6940
ean:
5051513056089
Technical specifications
Colour
black
Size
38t
Main material
cotton/polyester
Product details
Technical specifications
Product details : "REGATTA TRJ331L LINED ACTION TROUSERS BLACK 38"" T"
Technical specifications
Attributes
Colour
black
Size
38t
Main material
cotton/polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.08
excl. VAT
/
Each
£
30.10
incl. VAT
Usually arrives within 14 working days
Select variants (33)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ393L INFILTRATE STRETCH TROUSERS IRON/BLACK 38"" T"
"REGATTA TRJ600S PRO ACTION TROUSERS NAVY 42"" S"
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS BLACK 46.5R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS GREEN/BLACK 46.5T
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS BLACK/D'ANTH 30.5T
MASCOT 00579 MONTANA TROUSERS WHITE 52.5R
MASCOT 08131 RONDA TROUSERS W/H PCTS WHITE 31.5R
ORN 2580 SILVERSWIFT COMBAT TROUSER NAVY ROYAL 46R
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS DNAVY 33.5T
ORN 2100N HARRIER STRETCH TROUSER BLACK 40T
ORN 2900 VULTURE BALLISTIC TROUSER BOTTLE 44R
ORN 2500 CONDOR COMBAT TROUSER NAVY 58T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DARK SAND/STONE GREY 38.5R
MASCOT 17031 ADVANCED TROUSERS W/H PCTS BLACK 46.5R
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DANTH 42.5T