MASCOT 12679 MANNHEIM TROUSERS W/K PCTS BLACK/D'ANTH 30.5T


MANHEIM TROUSERS BLACK/ANTHRACITE

References
mascot:12679-442-0918 90C46
rubix:45017053
ean:5711074034321
brand logo
brand logo
Technical specifications
Colourgrey
Size90-46
Main materialpolyester
See all Specifications

Product details : MASCOT 12679 MANNHEIM TROUSERS W/K PCTS BLACK/D'ANTH 30.5T


Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Durable triple stitched seams on leg and crotch extend product life. Phone pocket integrated in the right pocket. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Colourgrey
Size90-46
Main materialpolyester
Grammage270 g/m²
Material65% polyester;35% cotton
Secondary colourblack
Show UNSPSC/ECL@SS
£ 72.22 excl. VAT
/ Each
£ 86.66 incl. VAT
  • Usually arrives within 14 working days