Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
"REGATTA TRJ331S LINED ACTION TROUSERS BLACK 28"" S"
"REGATTA TRJ331S LINED ACTION TROUSERS BLACK 28"" S"
Workwear trousers Regatta
References
regatta:
TRJ331 S 800 028
rubix:
377A6967
ean:
5051513055587
Technical specifications
Colour
black
Size
28s
Main material
cotton/polyester
Product details
Technical specifications
Product details : "REGATTA TRJ331S LINED ACTION TROUSERS BLACK 28"" S"
Technical specifications
Attributes
Colour
black
Size
28s
Main material
cotton/polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.08
excl. VAT
/
Each
£
30.10
incl. VAT
Usually arrives within 14 working days
Select variants (33)
Add to cart
Create PDF from product
Check our products from related categories
ORN SP2500 SPECIALLY MADE BALLISTIC CARGO TROUSER NAVY 30IN SHORT
HELLYHAN 77581_990-D120 KENSINGTON CNCT SOFTS PANT BLACK W46.5
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS RED/BLACK 30.5R
MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 46.5R
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS BLACK/DANTH 28R
MASCOT 15779 TEMORA TROUSERS W/K PCTS DANTH/BLACK 42.5T
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS ROYAL/DNAVY 28R
MASCOT 13079 LEMBERG TROUSERS W/K PCTS GREEN/BLACK 40.5T
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS GREEN 42.5R
MASCOT 05079 LERIDA TROUSERS W/K PCTS BLACK 48.5T
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS BLACK 28R
"REGATTA TRJ330L ACTION TROUSERS NAVY 30"" T"
MASCOT 12355 BILOXI TROUSERS W/K PCTS BLACK 28R
MASCOT 18178 ACCELERATE LADIES TROUSERS W/T PCTS BLACK 20S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 31.5T