Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 31.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 31.5T
Workwear trousers Mascot
References
mascot:
22279-605-5409-90C47
rubix:
384A3619
ean:
5715411014205
Technical specifications
Colour
brown
Size
90c47
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 31.5T
Technical specifications
Attributes
Colour
brown
Size
90c47
Main material
polyamide
Grammage
180
g/m²
Secondary colour
black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
158.27
excl. VAT
/
Each
£
189.92
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ331R LINED ACTION TROUSERS BLACK 28"" R"
MASCOT 08131 RONDA TROUSERS W/H PCTS ANTH 36.5S
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS DNAVY 28R
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER NAVY 52T
ORN 2100N HARRIER STRETCH TROUSER BLACK 46S
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS DNAVY 40.5S
MASCOT 18178 ACCELERATE LADIES TROUSERS W/T PCTS DANTH 12S
MASCOT 14579 JARDIM TROUSERS W/K PCTS WHITE 40.5T
"REGATTA TRJ368R STRATEGIC TROUSERS ASH 30"" R"
ORN 2580 SILVERSWIFT COMBAT TROUSER NAVY ROYAL 32R
HELLYHAN 77405_990-C44 OXFORD 4X CONS PANT BLACK W31
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS NAVY 44R
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS BLACK 28.5T
MASCOT 08131 RONDA TROUSERS W/H PCTS ANTH 38.5T
HELLYHAN 77408_990-C54 OXFORD 4X CARGO PANT BLACK W39