Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
REGATTA TRA316 9PQ HV TACTICAL BOMBER YELLOW/GREY M
REGATTA TRA316 9PQ HV TACTICAL BOMBER YELLOW/GREY M
High Visibility jacket Regatta
References
regatta:
TRA316 9PQ 60
rubix:
377A4472
ean:
5057538236130
Technical specifications
Colour
yellow
Size
m
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : REGATTA TRA316 9PQ HV TACTICAL BOMBER YELLOW/GREY M
Technical specifications
Attributes
Colour
yellow
Size
m
Main material
polyester
Secondary colour
grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.71
excl. VAT
/
Each
£
66.85
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
LEO SJ01 BUCKLAND ECOVIZ SOFTSHELL JACKET YELLOW 6XL
LEO J05 DARTMOOR ECOVIZ 15K PERFORMANCE BOMBER JACKET ORANGE 4XL
MASCOT 15535 HASTINGS WINTER JACKET HV RED/D'ANTH 2XL
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW 3XL
MASCOT 15509 OXFORD JACKET HV ORG/DANTH 4XL
LEO A07 EASTLEIGH ECOVIZ 10K PERFORMANCE ANORAK YELLOW L
PROGARM 9422 JACKET HV ORANGE S
GISS 884405 G-VISION 2 JACKET HIGH VIZ ORANGE SIZE S
MASCOT 05023 GENOVA WINTER JACKET HV YEL/NAVY S
REGATTA TRA340 7BV HV TACTICAL JACKET ORANGE/GREY 3XL
LEO SJ02 BOWDEN ECOVIZ SOFTSHELL JACKET RED/GREY 6XL
REGATTA TRF648 188 HV PRO CONTRACT THOR FLEECE ORANGE S
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK ORANGE XL
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK RED/GREY M
MASCOT 07223 TERESINA WINTER JACKET HV YEL/NAVY S