MASCOT 15535 HASTINGS WINTER JACKET HV RED/D'ANTH 2XL
Pilot jacket Hastings red/dark anthracite
See technical informationReferences
Mascot:15535-231-22218-2XL
Rubix:272A1750
EAN:5711074339860

Product details : MASCOT 15535 HASTINGS WINTER JACKET HV RED/D'ANTH 2XL
Extra protection against the cold with an extended back. Additional reflectors located on the back provide extra visibility. Durable CORDURA® - reinforcement at the wrist to extend product life. The dark contrast is placed where the clothing is most exposed to dirt. Breathable, wind and waterproof with taped seams.
Technical specifications
Attributes
| Logistic Weight | 1220 g |
|---|---|
| Colour | red |
| Size | 2xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | grey |
| Breathable | yes |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 221.71 excl. VAT
/ Each
£ 266.05 incl. VAT
- Usually arrives within 14 working days
