Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
"REGATTA TRJ330S ACTION TROUSERS NAVY 33"" S"
"REGATTA TRJ330S ACTION TROUSERS NAVY 33"" S"
Workwear trousers Regatta
References
regatta:
TRJ330 S 540 033
rubix:
377A6918
ean:
5051513055174
Technical specifications
Colour
navy
Size
33s
Main material
cotton/polyester
Product details
Technical specifications
Product details : "REGATTA TRJ330S ACTION TROUSERS NAVY 33"" S"
Technical specifications
Attributes
Colour
navy
Size
33s
Main material
cotton/polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.11
excl. VAT
/
Each
£
21.73
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS DNAVY 6R
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS DNAVY 28.5S
ORN 2500 CONDOR COMBAT TROUSER ROYAL 44S
ORN 2800 MERLIN TRADESMAN TROUSER GRAPHITE 50T
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS DNAVY 30.5R
"REGATTA TRJ447R 4TEX HOLSTER TROUSERS SLATEGRY/BLK 32"" R"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DARK SAND/STONE GREY 28.5S
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS NAVY 30R
ORN 2800 MERLIN TRADESMAN TROUSER GRAPHITE 40R
MASCOT 03079 TOLEDO TROUSERS W/T PCTS BLACK 27T
ORN 2560 LADIES CONDOR KNEEPAD TROUSER GRAPHITE 12R
HELLYHAN 77460_990-C60 OXFORD PANT BLACK W44
MASCOT 06231 ALMADA TROUSERS W/H PCTS DANTH 40.5T
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS FOREST GREEN 18R
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS BLACK/DANTH 34.5T