MASCOT 12579 OLDENBURG TROUSERS W/T PCTS BLACK/DANTH 34.5T
Trousers Oldenburg black/dark anthracite
See technical informationReferences
Mascot:12579-442-0918-90C50
Rubix:384A9817
EAN:5711074031184

Product details : MASCOT 12579 OLDENBURG TROUSERS W/T PCTS BLACK/DANTH 34.5T
Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Durable triple stitched seams on leg and crotch extend product life. Phone pocket integrated in the right pocket. Optimized rule pocket with extra freedom of movement, double bottom and pen pocket. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 740 g |
|---|---|
| Colour | black |
| Size | 90/50 |
| Main material | polyester |
| Secondary colour | grey |
| Grammage | 270 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 62.58 excl. VAT
/ Each
£ 75.10 incl. VAT
- Usually arrives within 14 working days
Size
90/50
