Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
"REGATTA TRJ330L ACTION TROUSERS BLACK 42"" T"
"REGATTA TRJ330L ACTION TROUSERS BLACK 42"" T"
Workwear trousers Regatta
References
regatta:
TRJ330 L 800 042
rubix:
163A1547
ean:
5051513055556
Technical specifications
Colour
black
Size
42t
Main material
cotton/polyester
Product details
Technical specifications
Product details : "REGATTA TRJ330L ACTION TROUSERS BLACK 42"" T"
Technical specifications
Attributes
Colour
black
Size
42t
Main material
cotton/polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.35
excl. VAT
/
Each
£
22.02
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DNAVY 44.5T
ORN 2800 MERLIN TRADESMAN TROUSER BLACK 46R
MASCOT 03079 TOLEDO TROUSERS W/T PCTS BLACK 30.5R
MASCOT 07379 LINDOS TROUSERS W/H PCTS DNAVY 50.5T
MASCOT 06131 ATLANTA TROUSERS W/H PCTS NAVY 35.5T
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS BLACK 46S
GISS 845013 URBAN WORK TROUSERS 2 SIZE S
MASCOT 08131 RONDA TROUSERS W/H PCTS WHITE 38.5R
MASCOT 17179 ADVANCED TROUSERS W/K PCTS MOSS GREEN 30.5R
"REGATTA TRJ330L ACTION TROUSERS DARK GREY 28"" T"
ORN 2100N HARRIER STRETCH TROUSER NAVY 42T
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS DNAVY/ROYAL 34.5T
ORN 2560 LADIES CONDOR KNEEPAD TROUSER GRAPHITE 12T
ORN 2500 CONDOR COMBAT TROUSER GRAPHITE 46R
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS FOREST GREEN 12S