• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Personal protective equipment(47,822)
  • Hygiene(1,329)
  • Environment and safety(8,292)
See Protection, Safety & Hygiene
  • Head protection(246)
  • Face and eye protection(705)
  • Hearing protection(267)
  • Respiratory protection(489)
  • Hand protection(3,815)
  • Body protection(35,856)
  • Fall protection(262)
  • Foot protection(5,446)
  • Disposable clothing / Disposables(736)
  • High visibility clothing(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
ORN 2100N HARRIER STRETCH TROUSER NAVY 42T

ORN 2100N HARRIER STRETCH TROUSER NAVY 42T


Workwear trousers Orn

References
orn:2100-15-NVY-42T
rubix:2526436
ean:5055748756936
brand logo
brand logo

Product details
Technical specifications

Product details : ORN 2100N HARRIER STRETCH TROUSER NAVY 42T


Technical specifications


Attributes
No attributes to display for this product
£ 20.97 excl. VAT
/ Each
£ 25.16 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ORN 6700 HI-VIS CONDOR CARGO TROUSER YELLOW 50TMASCOT 18478 ACCELERATE LADIES TROUSERS DNAVY 12RHELLYHAN 77408_990-C48 OXFORD 4X CARGO PANT BLACK W34MASCOT 18178 ACCELERATE LADIES TROUSERS W/T PCTS DANTH 6RORN 8900 SCRUB TROUSERS BOTTLE L 8900-BG-UH-LMASCOT 16079 LEMBERG TROUSERS W/K PCTS BLACK 44.5RMASCOT 13579 BERKELEY TROUSERS W/T PCTS DNAVY 48.5RMASCOT 07379 LINDOS TROUSERS W/H PCTS DNAVY 34.5TMASCOT 12679 MANNHEIM TROUSERS W/K PCTS D'ANTH/BLACK 36.5TORN 2900 VULTURE BALLISTIC TROUSER BLACK 30S"PORTWEST T711BKR46 WX3 SERVICE TROUSERS BLACK 46"""ORN 2900 VULTURE BALLISTIC TROUSER BLACK 32RORN 2500 CONDOR COMBAT TROUSER BLACK 28RMASCOT 00979 TORINO TROUSERS W/K PCTS ROYAL/NAVY 56.5TMASCOT 18778 UNIQUE LADIES TROUSERS DNAVY 18R

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories