Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
"REGATTA TRJ330S ACTION TROUSERS DARK GREY 44"" S"
"REGATTA TRJ330S ACTION TROUSERS DARK GREY 44"" S"
Workwear trousers Regatta
References
regatta:
TRJ330 S 864 044
rubix:
377A6935
ean:
5051513060529
Technical specifications
Colour
grey
Size
44s
Main material
cotton/polyester
Product details
Technical specifications
Product details : "REGATTA TRJ330S ACTION TROUSERS DARK GREY 44"" S"
Technical specifications
Attributes
Colour
grey
Size
44s
Main material
cotton/polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.11
excl. VAT
/
Each
£
21.73
incl. VAT
Usually arrives within 14 working days
Select variants (33)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS DNAVY 36.5R
MASCOT 15779 TEMORA TROUSERS W/K PCTS DANTH/BLACK 48.5R
MASCOT 08679 TOTANA TROUSERS W/T PCTS BLACK 36.5R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS BLACK/DANTH 31.5R
MASCOT 12355 BILOXI TROUSERS W/K PCTS DANTH 38.5S
MASCOT 13079 LEMBERG TROUSERS W/K PCTS LIGHT KHAKI/BLACK 42.5R
HELLYHAN 77481_990-C48 WOMENS LUNA CONS PANT BLACK W36
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS DNAVY/ROYAL 52.5R
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS DNAVY 40.5S
MASCOT 12079 DORTMUND TROUSERS W/T PCTS GREEN/BLACK 29.5R
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS DNAVY 28.5R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS GREEN/BLACK 29.5R
MASCOT 13079 LEMBERG TROUSERS W/K PCTS ROYAL/DNAVY 30.5S
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS GRAPHITE 52S
ORN 2900 VULTURE BALLISTIC TROUSER BOTTLE 40S