Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
"REGATTA TRJ331S LINED ACTION TROUSERS NAVY 40"" S"
"REGATTA TRJ331S LINED ACTION TROUSERS NAVY 40"" S"
Workwear trousers Regatta
References
regatta:
TRJ331 S 540 040
rubix:
206A5588
ean:
5051513055761
Technical specifications
Colour
navy
Size
40s
Main material
cotton/polyester
Product details
Technical specifications
Product details : "REGATTA TRJ331S LINED ACTION TROUSERS NAVY 40"" S"
Technical specifications
Attributes
Colour
navy
Size
40s
Main material
cotton/polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.40
excl. VAT
/
Each
£
30.48
incl. VAT
Usually arrives within 14 working days
Select variants (33)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DANTH 40.5T
MASCOT 08131 RONDA TROUSERS W/H PCTS BLACK 28.5R
ORN 2100N HARRIER STRETCH TROUSER BLACK 42R
MASCOT 15779 TEMORA TROUSERS W/K PCTS ROYAL/DNAVY 30.5S
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS BLACK/DANTH 31.5R
"REGATTA TRJ600R PRO ACTION TROUSERS BLACK 38"" R"
MASCOT 12479 ERLANGEN TROUSERS W/K PCTS DNAVY 36.5T
MASCOT 00579 MONTANA TROUSERS WHITE 52.5T
MASCOT 03079 TOLEDO TROUSERS W/T PCTS NAVY 38.5T
ORN 2500 CONDOR COMBAT TROUSER BLACK 28T
MASCOT 13079 LEMBERG TROUSERS W/K PCTS DANTH/BLACK 30.5R
ORN 2660 LADIES KEA ACTION TROUSER BLACK 16S
MASCOT 00979 TORINO TROUSERS W/K PCTS NAVY/ROYAL 28.5R
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS BLACK 28.5T
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS ROYAL 40.5T