Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00579 MONTANA TROUSERS WHITE 52.5T
MASCOT 00579 MONTANA TROUSERS WHITE 52.5T
Trousers Montana white
References
mascot:
00579-430-06-90C68
rubix:
379A9851
ean:
5708628747462
Technical specifications
Colour
white
Size
90c68
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00579 MONTANA TROUSERS WHITE 52.5T
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Front pockets. Reinforced back pockets and ruler pocket. Hammer loop.
Technical specifications
Attributes
Logistic Weight
900
g
Colour
white
Size
90c68
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.20
excl. VAT
/
Each
£
53.04
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS LIGHT KHAKI/BLACK 35.5R
MASCOT 06231 ALMADA TROUSERS W/H PCTS DANTH 30.5R
ORN 2800 MERLIN TRADESMAN TROUSER GRAPHITE 30R
ORN SP2500 SPECIALLY MADE BALLISTIC CARGO TROUSER NAVY 40IN SHORT
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS DANTH/BLACK 42.5T
MASCOT 10179 HOUSTON TROUSERS W/K PCTS BLACK 28R
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DANTH 32.5S
MASCOT 17031 ADVANCED TROUSERS W/H PCTS BLACK 44.5T
PROGARM 5816 TROUSERS NAVY/YELLOW 36R
HELLYHAN 77595_990-C38 WOMENS LUNA BRZ CNCT PANT BLACK W28
HELLYHAN 77581_990-C56 KENSINGTON CNCT SOFTS PANT BLACK W41
MASCOT 00955 PALERMO TROUSERS W/K PCTS NAVY/ROYAL 48.5T
MASCOT 14031 BREMEN TROUSERS W/H PCTS WHITE/DANTH 38.5R
ORN 2560 LADIES CONDOR KNEEPAD TROUSER NAVY 6R
MASCOT 14031 BREMEN TROUSERS W/H PCTS DANTH/BLACK 42.5T