MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 42.5S

Trousers Grafton navy

See technical information

References

Mascot:00299-430-01-X7C58
Rubix:385A3639
EAN:5707209131317
Pants Grafton 00299-430-01 / X7C58

Technical specifications

Colournavy
Size58
Main materialpolyester
See all Specifications

Product details : MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 42.5S


Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Reinforced back pockets and ruler pocket. Hammer loop. Thigh pocket with hook and loop fastening and flap.

Technical specifications


Attributes
Logistic Weight760 g
Colournavy
Size58
Main materialpolyester
Secondary colourno secondary color
Grammage310 g/m²
Material65% polyester/35% cotton
£ 33.65 excl. VAT
/ Each
£ 40.38 incl. VAT
  • Usually arrives within 14 working days

Size

58