• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Personal protective equipment(47,822)
  • Hygiene(1,329)
  • Environment and safety(8,292)
See Protection, Safety & Hygiene
  • Head protection(246)
  • Face and eye protection(705)
  • Hearing protection(267)
  • Respiratory protection(489)
  • Hand protection(3,815)
  • Body protection(35,856)
  • Fall protection(262)
  • Foot protection(5,446)
  • Disposable clothing / Disposables(736)
  • High visibility clothing(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
"REGATTA TRJ368R STRATEGIC TROUSERS ASH 30"" R"

"REGATTA TRJ368R STRATEGIC TROUSERS ASH 30"" R"


Workwear trousers Regatta

References
regatta:TRJ368 R 61I 030
rubix:377A7022
ean:5057538464267
brand logo
brand logo

Product details
Technical specifications

Product details : "REGATTA TRJ368R STRATEGIC TROUSERS ASH 30"" R"


Technical specifications


Attributes
No attributes to display for this product
£ 48.75 excl. VAT
/ Each
£ 58.50 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

HELLYHAN 77381_990-C150 BARCODE CNCT PANT BLACK W36HELLYHAN 77381_990-C58 BARCODE CNCT PANT BLACK W42MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS AUTMN RED/STONE GREY 34.5SPROGARM 7715 COMBAT TROUSERS NAVY/YELLOW 40TMASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DANTH 30.5RMASCOT 18279 ACCELERATE TROUSERS W/T PCTS BLACK 48.5RMASCOT 08679 TOTANA TROUSERS W/T PCTS NAVY 28R"REGATTA TRJ330R ACTION TROUSERS NAVY 38"" R"MASCOT 12179 ERLANGEN TROUSERS W/K PCTS GREEN/BLACK 31.5R"REGATTA TRJ331S LINED ACTION TROUSERS NAVY 30"" S"HELLYHAN 77481_990-C34 WOMENS LUNA CONS PANT BLACK W25MASCOT 11279 CALVOS TROUSERS W/K PCTS BLACK 38.5SMASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BLACK 32.5RS469YERL BODY WARMER HI-VIS YELLOW SIZE LMASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DNAVY 27T

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories