Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS BLACK 48.5R
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS BLACK 48.5R
Workwear trousers Mascot
References
mascot:
18279-511-09-82C64
rubix:
384A8273
ean:
5711074697441
Technical specifications
Colour
black
Size
82c64
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18279 ACCELERATE TROUSERS W/T PCTS BLACK 48.5R
Technical specifications
Attributes
Colour
black
Size
82c64
Main material
polyester
Grammage
275
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
118.93
excl. VAT
/
Each
£
142.72
incl. VAT
Usually arrives within 14 working days
Select variants (36)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2560 LADIES CONDOR KNEEPAD TROUSER BLACK 10S
ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK RED 48T
MASCOT 05079 LERIDA TROUSERS W/K PCTS BLACK 31.5R
HELLYHAN 77556_990-C156 CHELSEA EVO BRZ CNCT PANT BLACK W41
MASCOT 17979 WORKWEAR TROUSERS W/T PCTS BLACK 32.5R
ORN 2800 MERLIN TRADESMAN TROUSER NAVY 34T
ORN 2800 MERLIN TRADESMAN TROUSER BLACK 42S
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS BLACK/DANTH 29.5R
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS ROYAL/DNAVY 35.5T
ORN 2100N HARRIER STRETCH TROUSER NAVY 38T
ORN 2200R HAWK EARTHPRO GRS TROUSER BLACK 46S
ORN 2200R HAWK EARTHPRO GRS TROUSER BLACK 42S
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS BLACK 48.5R
ORN 2100N HARRIER STRETCH TROUSER BLACK 42R
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS GRAPHITE 34R