Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
"REGATTA TRJ387L INCURSION TROUSERS IRON 34"" T"
"REGATTA TRJ387L INCURSION TROUSERS IRON 34"" T"
Workwear trousers Regatta
References
regatta:
TRJ387 L 7NV 034
rubix:
377A7036
ean:
5051522772796
Technical specifications
Colour
grey
Size
34t
Main material
cotton/polyester
Product details
Technical specifications
Product details : "REGATTA TRJ387L INCURSION TROUSERS IRON 34"" T"
Technical specifications
Attributes
Colour
grey
Size
34t
Main material
cotton/polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.82
excl. VAT
/
Each
£
41.78
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS DNAVY 8R
HELLYHAN 71461_990-S MANCHESTER 2.0 SHELL PANT BLACK S
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS GRAPHITE 40T
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS NAVY 40S
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS BLACK 30.5T
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS BLACK 46.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE/STONE GREY 29.5S
MASCOT 12479 ERLANGEN TROUSERS W/K PCTS DNAVY 34.5T
MASCOT 13079 LEMBERG TROUSERS W/K PCTS WHITE/DANTH 28R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 40.5T
MASCOT 05079 LERIDA TROUSERS W/K PCTS NAVY 38.5S
MASCOT 06231 ALMADA TROUSERS W/H PCTS DANTH 48.5R
"REGATTA TRJ331R LINED ACTION TROUSERS NAVY 40"" R"
MASCOT 17031 ADVANCED TROUSERS W/H PCTS BLACK 35.5S
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS FOREST GREEN 52.5R