Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS BLACK 46.5R
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS BLACK 46.5R
Workwear trousers Mascot
References
mascot:
16179-230-09-82C62
rubix:
384A9972
ean:
5711074451364
Technical specifications
Colour
black
Size
82c62
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS BLACK 46.5R
Technical specifications
Attributes
Colour
black
Size
82c62
Main material
cotton/polyester
Grammage
205
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.98
excl. VAT
/
Each
£
68.38
incl. VAT
Usually arrives within 14 working days
Select variants (31)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ600L PRO ACTION TROUSERS BLACK 44"" T"
HELLYHAN 77564_990-D124 MAGNI EVO CARGO PANT BLACK W48
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY/BLACK 44.5T
MASCOT 05279 FARO TROUSERS W/T PCTS BLACK 28R
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DANTH 34.5S
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS GRAPHITE 46R
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS LIGHT KHAKI/BLACK 40.5S
MASCOT 03079 TOLEDO TROUSERS W/T PCTS BLACK 33.5T
ORN 2500 CONDOR COMBAT TROUSER BLACK 30S
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS LIGHT KHAKI/BLACK 29.5R
MASCOT 17179 ADVANCED TROUSERS W/K PCTS D'NAVY 36.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DNAVY 52.5R
MASCOT 00579 MONTANA TROUSERS WHITE 38.5R
LEO CT02 ILFRACOMBE ECOVIZ POLY/COTTON CARGO TROUSER BLACK 30T
MASCOT 12779 MANNHEIM TROUSERS W/K PCTS D'NAVY 32.5T