Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
"REGATTA TRJ387L INCURSION TROUSERS BLACK 34"" T"
"REGATTA TRJ387L INCURSION TROUSERS BLACK 34"" T"
Workwear trousers Regatta
References
regatta:
TRJ387 L 800 034
rubix:
377A7031
ean:
5051522772727
Technical specifications
Colour
black
Size
34t
Main material
cotton/polyester
Product details
Technical specifications
Product details : "REGATTA TRJ387L INCURSION TROUSERS BLACK 34"" T"
Technical specifications
Attributes
Colour
black
Size
34t
Main material
cotton/polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.82
excl. VAT
/
Each
£
41.78
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS GREEN 16R
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS DNAVY 20S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY 34.5R
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS DNAVY 35.5S
ORN 2560 LADIES CONDOR KNEEPAD TROUSER NAVY 20S
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS ROYAL/DNAVY 32.5R
MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 31.5R
MASCOT 08131 RONDA TROUSERS W/H PCTS NAVY 46.5T
MASCOT 07279 RHODOS TROUSERS W/T PCTS DNAVY 32.5T
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS DANTH/BLACK 30.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS LIGHT FG&/FOREST GRN 35.5S
"REGATTA TRJ330L ACTION TROUSERS NAVY 40"" T"
MASCOT 16079 LEMBERG TROUSERS W/K PCTS BLACK 31.5R
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS DANTH 36.5T
"REGATTA TRJ387S INCURSION TROUSERS BLACK 36"" S"