MASCOT 12579 OLDENBURG TROUSERS W/T PCTS ROYAL/DNAVY 32.5R
Trousers Oldenburg royal/dark navy
See technical informationReferences
Mascot:12579-442-11010-82C48
Rubix:384A9831
EAN:5711074031887

Product details : MASCOT 12579 OLDENBURG TROUSERS W/T PCTS ROYAL/DNAVY 32.5R
Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Durable triple stitched seams on leg and crotch extend product life. Phone pocket integrated in the right pocket. Optimized rule pocket with extra freedom of movement, double bottom and pen pocket. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 700 g |
|---|---|
| Colour | blue |
| Size | 82/48 |
| Main material | polyester |
| Secondary colour | navy |
| Grammage | 270 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
- Usually arrives within 14 working days
Size
82/48
