Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility trousers
"REGATTA TRJ480S HV X-PRO HOLSTER CL22 TROUSERS BLACK/YELLOW 40"" S"
"REGATTA TRJ480S HV X-PRO HOLSTER CL22 TROUSERS BLACK/YELLOW 40"" S"
High Visibility trousers Regatta
References
regatta:
TRJ480 S 804 040
rubix:
377A7239
ean:
5063019887128
Technical specifications
Colour
Black
Size
40S
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : "REGATTA TRJ480S HV X-PRO HOLSTER CL22 TROUSERS BLACK/YELLOW 40"" S"
Technical specifications
Attributes
Colour
Black
Size
40S
Main material
Polyester
Type
Trousers
Secondary colour
Yellow
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.64
excl. VAT
/
Each
£
83.57
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 15690 ASHFORD WINTER TROUSERS HV ORG 4XL
LEO L02 INSTOW ECOVIZ 15K CARGO OVERTROUSERS YELLOW 4XL
MASCOT 09131 ALMAS TROUSERS W/H PCTS HV YEL/NAVY 36.5T
MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV ORG 50.5R
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV YEL/DNAVY 50.5R
LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER ORANGE 30S
MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/NAVY 42.5S
MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV ORG/DANTH 36.5T
MASCOT 15531 WIGAN TROUSERS W/H PCTS HV ORG/DANTH 50.5R
LEO CT03 YELLAND ECOVIZ LIGHTWEIGHT PC CARGO TROUSER YELLOW 44S
LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER YELLOW 32R
MASCOT 19079 ACCELERATE SAFE TROUSERS W/K PCTS HV YEL/DNAVY 48.5R
LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER YELLOW/GREY 58R
LEO L20 LUNDY LTEC 20K HP BREATHABLE WPR OVERTROUSERS ORANGE 6XL
PROGARM 9622-HVO-XXXXXXL HIVIS ORANGE SALOPETTE 6XL