MASCOT 09131 ALMAS TROUSERS W/H PCTS HV YEL/NAVY 36.5T


Trousers Almas yellow/navy

References
mascot:09131-470-171-90C52
rubix:380A1681
ean:5707209735362
Work trousers Almas 09131-470-171 / 90C52
brand logo
brand logo
brand logo
Technical specifications
ColourYellow
Size90C52
Class EN204712
See all Specifications

Product details : MASCOT 09131 ALMAS TROUSERS W/H PCTS HV YEL/NAVY 36.5T


Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams on leg and crotch extend product life. Tool straps on both sides. Holster pockets with extra pockets for nails, screws and drill bits. Easily replaced knee pad pockets, a function which prolongs the lifetime of the garment.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1160 g
ColourYellow
Size90C52
Class EN204712
Main materialPolyester
Grammage310 g/m²
Secondary colourNavy
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 81.57 excl. VAT
/ Each
£ 97.88 incl. VAT
  • Usually arrives within 14 working days