Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility trousers
"REGATTA TRJ480S HV X-PRO HOLSTER CL26 TROUSERS BLACK/YELLOW 28"" S"
"REGATTA TRJ480S HV X-PRO HOLSTER CL26 TROUSERS BLACK/YELLOW 28"" S"
High Visibility trousers Regatta
References
regatta:
TRJ480 S 804 028
rubix:
377A7243
ean:
5063019887241
Technical specifications
Colour
Black
Size
28S
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : "REGATTA TRJ480S HV X-PRO HOLSTER CL26 TROUSERS BLACK/YELLOW 28"" S"
Technical specifications
Attributes
Colour
Black
Size
28S
Main material
Polyester
Type
Trousers
Secondary colour
Yellow
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.64
excl. VAT
/
Each
£
83.57
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV YEL/BLACK 40.5S
MASCOT 15679 LEEDS TROUSERS W/K PCTS DANTH/HV ORG 40.5T
LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER ORANGE/GREY 50S
LEO L01 APPLEDORE ECOVIZ 4K CARGO OVERTROUSER NAVY L
MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV ORG 27S
LEO L02 INSTOW ECOVIZ 15K CARGO OVERTROUSERS ORANGE XL
PORTWEST EC40 ECO HI-VIS TROUSER POLYCOTTON YLW TROUSER S44
LEO CT05 WINSFORD ECOVIZ LTWT STRETCH CARGO TROUSER ORANGE 28S
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV YEL/DANTH 42.5S
LEO CT04 KINGFORD ECOVIZ STRETCH CARGO TROUSER ORANGE 28T
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV ORG/DANTH 50.5R
MASCOT 15679 LEEDS TROUSERS W/K PCTS DANTH/HV YEL 30.5T
MASCOT 15531 WIGAN TROUSERS W/H PCTS HV ORG/DNAVY 35.5S
LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER YELLOW/GREY 28T
LEO CT03 YELLAND ECOVIZ LIGHTWEIGHT PC CARGO TROUSER YELLOW 28S