Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Rain trousers
"REGATTA TRJ555S X-PRO BEACON WPR TROUSERS BLACK 36"" S"
"REGATTA TRJ555S X-PRO BEACON WPR TROUSERS BLACK 36"" S"
Rain trousers Regatta
References
regatta:
TRJ555 S 800 036
rubix:
377A7372
ean:
5063019384474
Technical specifications
Colour
black
Size
36s
Main material
polyester
Product details
Technical specifications
Product details : "REGATTA TRJ555S X-PRO BEACON WPR TROUSERS BLACK 36"" S"
Technical specifications
Attributes
Colour
black
Size
36s
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.86
excl. VAT
/
Each
£
33.43
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS YELLOW XL
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS YELLOW 5XL
MASCOT 50203 LAGUNA RAIN TROUSERS BLACK 2XL
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS ORANGE 2XL
HELLYHAN 70429_310-L MANDAL PANT LIGHT YELLOW L
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS YELLOW XS
HELLYHAN 70486_590-L WOMENS GALE RAIN PANT NAVY L
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS YELLOW 4XL
REGATTA TRW348R PRO PACK AWAY OVERTROUSERS BLACK XS R
REGATTA TRW348R PRO PACK AWAY OVERTROUSERS NAVY L R
"REGATTA TRJ555S X-PRO BEACON WPR TROUSERS BLACK 40"" S"
REGATTA TRW458R LINTON OVERTROUSERS BLACK L R
"REGATTA TRJ555R X-PRO BEACON WPR TROUSERS BLACK 34"" R"
PORTWEST S441 NAVY RAIN TROUSERS 4XL
HELLYHAN 70486_590-2XL WOMENS GALE RAIN PANT NAVY 2XL