LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS YELLOW XS
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS ORANGE
See technical informationReferences
Leo Workwear:LL02-Y-LEO-XS
Rubix:317A0125
EAN:5056082306689

Product details : LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS YELLOW XS
•Railway Group Standard RIS-3279-TOM
Strengths
•Railway Group Standard RIS-3279-TOM
•Elasticated Waist with Shock Cord Adjuster
•Half-Leg Side Opening with YKK Zip
•Hook & Loop Ankle Adjuster Tabs
•Side Pocket Access
•Grey Detailing
•Elasticated Waist with Shock Cord Adjuster
•Half-Leg Side Opening with YKK Zip
•Hook & Loop Ankle Adjuster Tabs
•Side Pocket Access
•Grey Detailing
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | xs |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 33.10 excl. VAT
/ Each
£ 39.72 incl. VAT
- Usually arrives within 14 working days
Colour
Size
xs
