Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Mops and fringes
VIKAN 55004 RED SCOURING PAD HOLDER 230MM
VIKAN 55004 RED SCOURING PAD HOLDER 230MM
Mops and fringes Vikan
References
vikan:
55004
rubix:
185A0415
ean:
5705020550041
Product details
Technical specifications
Product details : VIKAN 55004 RED SCOURING PAD HOLDER 230MM
Secure cleaning pads with a lockable pad holder. Can be used with any Vikan handle, enabling users to safely clean floors, under equipment, stainless steel mezzanines, and white PVC walls.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.17
excl. VAT
/
Each
£
19.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROBERT SCOTT NO 14 TWINE SOCKET MOP 101856-YELLOW
ROBERT SCOTT NO 12 TWINE SOCKET MOP 101858-WHITE
RSCOTT LOOPED STAYFLAT HYGIEMIX PRAIRIE MOP 103007 RED 450G
SPARTEX 845197 UN-BLEACHED WEBBED MOP DIMENSION CM 100X50
RSCOTT LOOPED STAYFLAT HYGIEMIX PRAIRIE MOP 103006 BLU 340G
ROBERT SCOTT OCTOPUS TOOL
SPARTEX 849145 COTTON FRINGE MOP HEAD 220G FOR HANDLE 845205
ROBERT SCOTT 200G HYGIEMIX SOCKET MOP 103062-WHITE
ROBERT SCOTT 450G PY TWINE KENTUCKY MOP
VIKAN 5523 BROWN COURING PAD 245MM HARD PK10
RSCOTT LOOPED STAYFLAT HYGIEMIX PRAIRIE MOP 103007 YEL 450G
SPARTEX 849137 MOP HEAD, RECTANGULAR CM40 FRINGE
SPARTEX HR/DSM.80/W MIDI 80G NON WOVEN SOCKET MOP HEAD C/W WHT CAP
ROBERT SCOTT SCRUB PAD - MEDIUM PK25
SPARTEX HR/BS.35/G 350MM MINI BLENDED LAUNDERABLE SOCKET MOP HEAD WITH