• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Electrical components and accessories
  7. SIEMENS SIGNAL COLUMN 70MM B 8WD4400-1AC

SIEMENS SIGNAL COLUMN 70MM B 8WD4400-1AC

Electrical components and accessories Siemens

See technical information

References

Siemens:8WD44001AC
Rubix:161A9827
EAN:4011209496873
brand logo
brand logo

Product details : SIEMENS SIGNAL COLUMN 70MM B 8WD4400-1AC


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 36.88 excl. VAT
/ Each
£ 44.26 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories

SMC IZT41-160D38HP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERWIELAND TS35P TOP HAT 2MTR RAIL - PLAIN (L)2 M X (W)35 MM X (D)7.5 MMCENTAUR PVC MEB 2W 25MMX16MM EXTERNAL BENDSMC IZN10-02P06-X367 IONIZERGREENBROOK ELECTRICAL T109-C DUAL TARIFF BOOST TIMER (H)85 MM X (W)155SMC IZT41-190D3AHP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERCENTAUR PVC ACC 3 RADIUS DADO COUPLER WHITE 2 PACK OF 2CENTAUR PVC MEB 5W 50MMX25MM EXTERNAL BENDCENTAUR PVC MT 2-2W CMT 2 EQUAL TEECENTAUR PVC MEC 1W 16MMX16MM END CAPCENTAUR CSC 20W 20MM STRAIGHT COUPLING WHITE (SOLD IN 1'S)XCBHX1 XCITE X1 BULKHEAD 8/12/16W 3CCTWIELAND WE1/U UNIVERSAL END STOP (W)10 MMSCOLMORE INTERNATIONAL LIMITED MD9014 100W DUAL MODE DIMMER MODULE WITCENTAUR PVC CIT 20W 20MM INSPECTION TEE WHITE (DIA)20 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap