WIELAND TS35P TOP HAT 2MTR RAIL - PLAIN (L)2 M X (W)35 MM X (D)7.5 MM
Top hat
See technical informationSee documentsReferences
Wieland:TS35P
Rubix:234A8212


Technical specifications
| Type | wieland ts35p top hat 2mtr rail - plain (l)2 m x (w)35 mm x (d)7.5 mm |
|---|
Documents
Product details : WIELAND TS35P TOP HAT 2MTR RAIL - PLAIN (L)2 M X (W)35 MM X (D)7.5 MM
Top Hat 2MTr Rail - Plain (L)2 m x (W)35 mm x (D)7.5 mm
Technical specifications
Attributes
| Type | wieland ts35p top hat 2mtr rail - plain (l)2 m x (w)35 mm x (d)7.5 mm |
|---|---|
| Material | steel |
Show UNSPSC/ECL@SS
£ 9.86 excl. VAT
/ Each
£ 11.83 incl. VAT
- Delivery usually within ( 3 ) days