• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Electrical components and accessories
  7. WIELAND WE1/U UNIVERSAL END STOP (W)10 MM

WIELAND WE1/U UNIVERSAL END STOP (W)10 MM

End Bracket

See technical informationSee documents

References

Wieland:WE1/U
Rubix:234A8214
brand logo
brand logo

Technical specifications

Typeend bracket
See all Specifications

Documents

Product details : WIELAND WE1/U UNIVERSAL END STOP (W)10 MM


Universal End Stop (W)10 mm

Technical specifications


Attributes
Typeend bracket
Materialthermoplastic
Show UNSPSC/ECL@SS
£ 3.33 excl. VAT
/ Each
£ 4.00 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

SMC IZT41-130D38HL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERCENTAUR PVC CXAM 42W 100MMX50MM CLIP-ON EXTERNAL ANGLE WHITEIDEAL INDUSTRIES NETWORKS DIVISION 30-087 5 PORT IN-SURE PUSH-IN (H)9.SMC IZT43-L36LP-3 IZT43 NOZZLE TYPE IONIZER SEPARATE CONTROLLEREATON EMERGENCY STOP M22-PV/KC11/IYHEATSTORE HSUFEDCB TOUCH SCREEN DIGITAL CONTROLLER BLACKSCOLMORE INTERNATIONAL LIMITED MM485WH RJ45 CAT-6 MODULE - WHITE (H)50SCHNEIDER PENDANTSINGLSPEEDEST XACA2013SIEMENS 3RH29112GA31 CONTACTOR AUXSMC IZS31-DF IONIZERSCHNEIDER XB5A FIXING BASE ZB5AZ009SCHNEIDER ZALVB1 ZALV LIGHT BLOCK - WHITE 24VSMC IZT41-40D36HRP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERMCG ME4L 4W METAL EMPTY ENC 225X115X62 C/W DIN RA (H)225 MM X (W)115 MCENTAUR PVC SBR/3W 1 GANG 32MM SURFACE BOX (D)32 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap