GREENBROOK ELECTRICAL T109-C DUAL TARIFF BOOST TIMER (H)85 MM X (W)155
Dual Tariff Boost Timer
See technical informationSee documentsReferences
GreenBrook:T109-C
Rubix:234A6589

Documents
Product details : GREENBROOK ELECTRICAL T109-C DUAL TARIFF BOOST TIMER (H)85 MM X (W)155
Dual Tariff Boost Timer (H)85 mm x (W)155 mm x (D)50 mm
Technical specifications
Attributes
| Type | dual tariff boost timer |
|---|---|
| Voltage | 230 V |
| Colour | white |
Show UNSPSC/ECL@SS
£ 84.01 excl. VAT
/ Each
£ 100.81 incl. VAT
- Delivery usually within ( 3 ) days
