Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIAS 15207K MASK MUST BE WORN WHEN WORKING HERE
CALEDONIAS 15207K MASK MUST BE WORN WHEN WORKING HERE
Warning sign Caledonia Signs
References
caledonia signs:
15207K
rubix:
209A4714
Product details
Technical specifications
Product details : CALEDONIAS 15207K MASK MUST BE WORN WHEN WORKING HERE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.89
excl. VAT
/
Each
£
19.07
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 24421E FLAMMABLE GAS (200X150MM) 2: SELF ADHESIVE VINYL
SPARTEX 16027H FIRST AIDERS THE NEAREST AID BOX IS SITUATED (30
SPARTEX 11721K WARNING CCTV IN OPERATION (400X300MM) R/PLASTIC
SPARTEX 25406G USE ADJUSTABLE GUARDS (300X100MM)S/A VINYL
SPARTEX 15216M HIGH VISIBILITY JACKETS MUST BE WORN BEYOND THIS POINT
SPARTEX 55116 SCAFFOLD BANNER - DANGER MEN WORKING OVERHEAD (C/W LOOP
SPARTEX 55094 ENTRANCE BANNER C/W EYELETS (1270X610MM)
SPARTEX 17122E WE RESTRICT THE SALE OF HIGH CAFFEINE DRINKS TO CUSTOM
SPARTEX 26054H FIRST AID (ENGLISH/POLISH) (300X250MM) SA VINYL
SPARTEX 15407M WEAR SAFETY HARNESS (600X200MM) 1: RIGID PLASTIC
SPARTEX 58542 CAUTION TRAILING CABLES (SELF STANDING FOLDING SIGN)
SPARTEX 16206Q DANGER EXPLOSIVE GASES NO SMOKING NO NAKED LIGHTS (600
SPARTEX 14008P WARNINGHIGH VOLTAGE CABLES UNDERGROUND(600X400MM)RGD
SPARTEX 26275Q CAUTION PEDESTRIAN AREA PROCEED WITH (600X450M
SPARTEX 83202K NO UNAUTHORISED PERSONS ALLOWED BEYOND THIS POINT (400