SPARTEX 17122E WE RESTRICT THE SALE OF HIGH CAFFEINE DRINKS TO CUSTOM


Spartex Access signs

References
spartex:UK-17122E
rubix:225A0528
manufacturer :17122E
brand logo
brand logo
Technical specifications
Width200 mm
Height150 mm

Product details : SPARTEX 17122E WE RESTRICT THE SALE OF HIGH CAFFEINE DRINKS TO CUSTOM


Many shops are now restricting the sale of caffeine based drinks to young people and this sign has been designed to raise awareness of such policies




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Width200 mm
Height150 mm
Show UNSPSC/ECL@SS
£ 7.77 excl. VAT
/ Each
£ 9.32 incl. VAT
  • Usually arrives within 14 working days