Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIAS 58433 SOCIAL DISTANCE FLOOR SIGN 400MM
CALEDONIAS 58433 SOCIAL DISTANCE FLOOR SIGN 400MM
Warning sign Caledonia Signs
References
caledonia signs:
58433
rubix:
218A5567
Product details
Technical specifications
Product details : CALEDONIAS 58433 SOCIAL DISTANCE FLOOR SIGN 400MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.47
excl. VAT
/
Each
£
36.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 15205G RESPIRATORS MUST BE WORN (300X100MM) 1: RIGID PLASTIC
SPARTEX 24285M CAUTION HOT SURFACE (600X200MM) 2 SELF ADHESIVE VINYL
SPARTEX 24537C BIOHAZARD SYMBOL (150X150MM) SA VINYL
SPARTEX 14014E WARNING LASER HAZARD (200X150MM) 1: RIGID PLASTIC
SPARTEX 24217F EXPLOSIVE SYMBOL (200X200MM) 2: SELF ADHESIVE VINYL
SPARTEX 24253G WARNING WET PAINT (300X100MM) 2: SELF ADHESIVE VINYL
SPARTEX 59793 DANGER HIGH VOLTAGE ROLL OF 100 LABELS 40X50MM
SPARTEX 59795 DANGER BACK OF THIS PANEL IS LIVE ROLL OF 100 LABELS 40
SPARTEX 24269G DANGER HAZARDOUS SUBSTANCES SEE DATA SHEETS (300X100MM
SPARTEX 14213P CAUTION SLIPPERY FLOOR SURFACE (600X400MM) R/PLASTIC
SPARTEX 14209G CAUTION MIND THE STEP (300X100MM) 1: RIGID PLASTIC
CALEDONIA 18453K PREVENT THE SPREAD OF CORONAVIRUS SIGN - 300X400MM RP
SPARTEX 16273K ASBESTOS INSULATION, DO NOT DISTURB, REPORT DAMAGE (40
SPARTEX 84215G CAUTION FORKLIFT TRUCKS OPERATING (300X100MM) QUICK-FI
SPARTEX 16506G CAUTION WORK IN PROGRESS DO NOT START OR MOVE VEHICLE