Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA 18453K PREVENT THE SPREAD OF CORONAVIRUS SIGN - 300X400MM RP
CALEDONIA 18453K PREVENT THE SPREAD OF CORONAVIRUS SIGN - 300X400MM RP
Warning sign Caledonia Signs
References
caledonia signs:
18453K
rubix:
219A3365
Product details
Technical specifications
Product details : CALEDONIA 18453K PREVENT THE SPREAD OF CORONAVIRUS SIGN - 300X400MM RP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.48
excl. VAT
/
Each
£
13.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX UK-19745U 19745U HIGHLY FLAMMABLE (100X100MM) 1: RIGID PLASTIC
SPARTEX 15220G CAUTION HIGH NOISE LEVEL (300X100MM) 1: RIGID PLASTIC
SPARTEX 24480E DANGER EXPLOSIVE ATMOSPHERE BS5499(200X150MM)SA VINYL
SPARTEX 24432F FLAMMABLE SOLID (200X200MM) 2: SELF ADHESIVE VINYL
SPARTEX 55798 SITE SAFETY BOARD, MULTI-MESSAGE, DEEP EXCAVATIONS, SIT
CALEDONIAS 28439N PLEASE KEEP YOUR DISTANCE SAV 400X400MMSAV
SPARTEX 55805 YOUR LOGO HERE, SITE SAVER SIGN 1220X810MM
SPARTEX 14259M DANGER ASBESTOS (600X200MM) 1: RIGID PLASTIC
SPARTEX 17114G ENTRY IS PROHIBITED TO ANYONE SUSPECTED OF BEING UNDER
CALEDONIAS 28440N 2M DISTANCING SYMBOL400X400MMSAV
SPARTEX 11739H THESE VEHICLES ARE UNDER CCTV SURVEILLANCE (300X250MM)
SPARTEX 59191 OFFICE VISUAL IMPACT SIGN 5MM ACRYLIC 450X150MM C/
SPARTEX 25024GBUMP CAPS MUST BE WORN IN THIS AREA(300X100MM)SA VINYL
SPARTEX 14212E CAUTION ARC WELDING (200X150MM) 1: RIGID PLASTIC
CALEDONIA 15945K 6S STEPS KEEP ALL AREAS CLEAN AND TIDY 400X300MM RP