Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIAS 54993 CORONAVIRUS TABLE TOP SIGN 300X210MM
CALEDONIAS 54993 CORONAVIRUS TABLE TOP SIGN 300X210MM
Warning sign Caledonia Signs
References
caledonia signs:
54993
rubix:
219A3129
Product details
Technical specifications
Product details : CALEDONIAS 54993 CORONAVIRUS TABLE TOP SIGN 300X210MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.67
excl. VAT
/
Each
£
26.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 58536 CAUTION FEMALE OPERATIVE ON DUTY SELF STANDING FOLDING
SPARTEX 14484G WARNING CHEMICAL WASTE (300X100MM) 1: RIGID PLASTIC
SPARTEX 25459M MOBILE PHONE ZONE (600X200MM) 2: SELF ADHESIVE VINYL
SPARTEX 21712H CCTV IN OPERATION FOR PERSONAL SAFETY AND SECURITY (30
SPARTEX 15489M PLEASE KEEP RIGHT AND HOLD THE HANDRAIL(600X200MM)
SPARTEX 55076 LOCKOUT TAG - LOCK OUT HERE BEFORE WORKING ON... (80X15
SPARTEX 24010G DANGER LIVE WIRES (300X100MM) 2: SELF ADHESIVE VINYL
SPARTEX 14201M DANGER MEN AT WORK (600X200MM) 1: RIGID PLASTIC
SPARTEX 14311Q WARNING QUARRY WORKINGS, KEEP OUT (600X450MM) RGD
SPARTEX 14015K CAUTION UNDERGROUND SERVICES (400X300MM) R/PLASTIC
SPARTEX 14462E DANGER RADIATION RISK (200X150MM) 1: RIGID PLASTIC
SPARTEX 55090 SITE SAFETY STARTS HERE BANNER C/W EYELETS 1270X610MM
SPARTEX 24501F EXPLOSIVE DIAMOND (200X200MM) 2: SELF ADHESIVE VINYL
SPARTEX 24254G WARNING WHEN OPERATING KEEP FEET CLEAR OF TAILGATE EDG
SPARTEX 14211K WARNING BATTERY CHARGING IN PROGRESS(400X300MM)RGD