Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA25029H ATTENTION VISITORS CORONAVIRUS SIGN 300X250MM SAV
CALEDONIA25029H ATTENTION VISITORS CORONAVIRUS SIGN 300X250MM SAV
Warning sign Caledonia Signs
References
caledonia signs:
25029H
rubix:
219A3131
Product details
Technical specifications
Product details : CALEDONIA25029H ATTENTION VISITORS CORONAVIRUS SIGN 300X250MM SAV
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.56
excl. VAT
/
Each
£
10.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 58556 DANGER PEOPLE WORKING OVERHEAD FREE-STANDING FLOOR SIGN
SPARTEX 58317 CAUTION MIND THE STEP - A5 SAV5: MISCELLANEOUS
CALEDONIA18432H MAINTAIN A SAFE DISTANCE OF 2 METRES 250X300MM RP
SPARTEX 14207G DANGER DEEP WATER (300X100MM) 1: RIGID PLASTIC
SPARTEX 13605A NOT DRINKING WATER (100X75MM) 1: RIGID PLASTIC
SPARTEX 15222M NOISE LEVEL 85DB(A)EAR PROTECTORS WORN(600X200MM)RGD
SPARTEX 24269G DANGER HAZARDOUS SUBSTANCES SEE DATA SHEETS (300X100MM
SPARTEX 23651G DO NOT STAND HERE (300X100MM) 2: SELF ADHESIVE VINYL
CALEDONIA 15945K 6S STEPS KEEP ALL AREAS CLEAN AND TIDY 400X300MM RP
SPARTEX 16446M MESS ROOM (600X200MM) 1: RIGID PLASTIC
SPARTEX 24322G WARNING ARC FLASH AND SHOCK HAZARD DE-ENERGIZE UNIT BE
SPARTEX 15463G WARNING UV LIGHT WEAR EYE PROTECTION(300X100MM)RGD
SPARTEX 11739K THESE VEHICLES ARE UNDER CCTV SURVEILLANCE (400X300MM)
SPARTEX 25426K BATTERY CHARGING PRECAUTIONS (400X300MM) SA VINYL
SPARTEX 26436G SITE MANAGER (300X100MM) 2: SELF ADHESIVE VINYL