Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIAS 18423K COVID 19 - SHOP WINDOW SIGN 300X400MMRP
CALEDONIAS 18423K COVID 19 - SHOP WINDOW SIGN 300X400MMRP
Warning sign Caledonia Signs
References
caledonia signs:
18423K
rubix:
219A3133
Product details
Technical specifications
Product details : CALEDONIAS 18423K COVID 19 - SHOP WINDOW SIGN 300X400MMRP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.11
excl. VAT
/
Each
£
21.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 14528Q WARNING FORKLIFT TRUCKS SOUND HORN (600X450MM) RGD
SPARTEX 16414Q SITE SAFETY - CONSTRUCTION WORK IN PROGRESS (600X450MM
SPARTEX 58556 DANGER PEOPLE WORKING OVERHEAD FREE-STANDING FLOOR SIGN
CALEDONIAS 28424H COVID 19 - SHOP WINDOW SIGN 250X300MMSAV
SPARTEX 14207E DANGER DEEP WATER (200X150MM) 1: RIGID PLASTIC
SPARTEX 25457G USE HANDRAIL (300X100MM) 2: SELF ADHESIVE VINYL
SPARTEX 54049 DANGER 240 VOLTS SHEET OF 25 LABELS 40X50MM
SPARTEX 15018K SAFETY HELMETS MUST BE WORN BEYOND THIS POINT (400X300
SPARTEX 55926 PUSH BAR TO OPEN ALUMINIUM 300X100MM 5: MISCELLANEOUS
SPARTEX 56081 ELECTRIC SHOCK EMERGENCY ACTION WALL PANEL 450X600MM
SPARTEX 21715G WARNING RAZOR WIRE (300X100MM) 2: SELF ADHESIVE VINYL
SPARTEX 14002G DANGER 110 VOLTS (300X100MM) 1: RIGID PLASTIC
CALEDONIAS 58783 ONE WAY SYMBOL FLOOR GRAPHIC 400MM DIA
SPARTEX 23662G DO NOT SIT HERE (300X100MM) 2: SELF ADHESIVE VINYL
SPARTEX 58156 250 S/A LABELS 100X100MM GHS LABEL - HEALTH HAZARD