Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIAS 58783 ONE WAY SYMBOL FLOOR GRAPHIC 400MM DIA
CALEDONIAS 58783 ONE WAY SYMBOL FLOOR GRAPHIC 400MM DIA
Warning sign Caledonia Signs
References
caledonia signs:
58783
rubix:
219A3212
Product details
Technical specifications
Product details : CALEDONIAS 58783 ONE WAY SYMBOL FLOOR GRAPHIC 400MM DIA
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.59
excl. VAT
/
Each
£
36.71
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 25201K PROTECTIVE FOOTWEAR MUST BE WORN (400X300MM) SA VINYL
SPARTEX 58827 FLOOR CLEANING FLUID (1 LITRE)5: MISCELLANEOUS
SPARTEX 15412F EXCLAMATION MANDATORY (200X200MM) 1: RIGID PLASTIC
SPARTEX 15229A DO NOT FLUSH SANITARY PRODUCTS IN TOILET(100X75MM)
SPARTEX 14238M WARNING SUDDEN DROP (600X200MM) 1: RIGID PLASTIC
SPARTEX 24260G DANGER THIS PRODUCT CONTAINS ASBESTOS (300X100MM) SELF
SPARTEX 25501E PREVENT THE SPREAD OF FLU - WASH YOUR HANDS FREQUENTLY
SPARTEX 13666M WARNING DANGER OF CRUSHING (600X200MM) R/PLASTIC
SPARTEX 25012M USE EAR PROTECTORS (600X200MM) 2: SELF ADHESIVE VINYL
SPARTEX 13204K NO UNAUTHORISED PERSONS ALLOWED IN THESE STORES (400X3
SPARTEX 54035 MIND YOUR STEP STRIP 400X35MM5: MISCELLANEOUS
SPARTEX 15210E PPE PROVIDED (200X150MM) 1: RIGID PLASTIC
SPARTEX 14286A CAUTION HOT RAIL (100X75MM) 1: RIGID PLASTIC
SPARTEX 25233G WEAR VISOR (300X100MM) 2: SELF ADHESIVE VINYL
SPARTEX 23243H NO ADMITTANCE TO UNAUTHORISED PERSONNEL (ENGLISH/POLIS