Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIAS 18424H COVID 19 - SHOP WINDOW SIGN 250X300MMRP
CALEDONIAS 18424H COVID 19 - SHOP WINDOW SIGN 250X300MMRP
Warning sign Caledonia Signs
References
caledonia signs:
18424H
rubix:
219A3136
Product details
Technical specifications
Product details : CALEDONIAS 18424H COVID 19 - SHOP WINDOW SIGN 250X300MMRP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.35
excl. VAT
/
Each
£
17.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 27621A SSSH OTHERS MAY BE SLEEPING (100X75MM) SA VINYL
SPARTEX 14540U GHS LABEL - OXIDISER (100X100MM) 1: RIGID PLASTIC
SPARTEX 86005E EMERGENCY STOP (WHITE/RED) (200X150MM) QUICK-FIX RIGID
SPARTEX 13202M NO UNAUTHORISED PERSONS ALLOWED BEYOND THIS POINT (600
SPARTEX 23201E NO ADMITTANCE TO UNAUTHORISED PERSONNEL (200X150MM) SE
SPARTEX 14216K CAUTION MIND YOUR HEAD (400X300MM) 1: RIGID PLASTIC
SPARTEX 15023M EAR PROTECTORS MUST BE WORN (600X200MM) R/PLASTIC
SPARTEX 84214G CAUTION TRIP HAZARD (300X100MM) QUICK-FIX RIGID PVC WI
SPARTEX 56300 FIRST AID BOX TAMPER LABELS (82X23MM ON ROLL OF 50)
SPARTEX 15012E USE EAR PROTECTORS (200X150MM) 1: RIGID PLASTIC
SPARTEX 14491M WARNINGMOVINGTRAFFIC BEYOND THIS POINT(600X200MM)RGD
SPARTEX 24009M DANGER HIGH VOLTAGE (600X200MM) 2 SELF ADHESIVE VINYL
SPARTEX 14401G DANGER ACID (300X100MM) 1: RIGID PLASTIC
SPARTEX 25497E NO PETS ALLOWED GUIDE DOGS AND ASSISTANCE ANIMALS WELC
SPARTEX 51730 THIS PROPERTY IS PATROLLED BY SECURITY GUARDS 75X100MM