Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIAS 28424K COVID 19 - SHOP WINDOW SIGN 300X400MMSAV
CALEDONIAS 28424K COVID 19 - SHOP WINDOW SIGN 300X400MMSAV
Warning sign Caledonia Signs
References
caledonia signs:
28424K
rubix:
219A3139
Product details
Technical specifications
Product details : CALEDONIAS 28424K COVID 19 - SHOP WINDOW SIGN 300X400MMSAV
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.28
excl. VAT
/
Each
£
13.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 16692K DANGER REFUELLING AREA (400X300MM) 1: RIGID PLASTIC
SPARTEX 26024F FIRST AID SYMBOL (200X200MM) 2: SELF ADHESIVE VINYL
SPARTEX 14501F EXPLOSIVE DIAMOND (200X200MM) 1: RIGID PLASTIC
SPARTEX 23665G DO NOT OBSTRUCT THIS AREA (300X100MM)S/A VINYL
SPARTEX 24216K CAUTION MIND YOUR HEAD (400X300MM)S/A VINYL
SPARTEX 58670 PHOTOLUMINESCENT ANTI-SLIP ARROWS 75X75MM PACK OF 20
SPARTEX 55491 KEEP TO THE LEFT & USE THE HANDRAIL.. DOUBLE SIDED SAFE
SPARTEX 85428M PEDESTRIANS MUST USE THIS ROUTE (600X200MM) QUICK-FIX
SPARTEX 13202G NO UNAUTHORISED PERSONS ALLOWED BEYOND THIS POINT (300
SPARTEX 14521G CAUTION SLOPING FLOOR (300X100MM) 1: RIGID PLASTIC
SPARTEX 14421E FLAMMABLE GAS (200X150MM) 1: RIGID PLASTIC
SPARTEX 16204Q DANGER HIGHLY FLAMMABLE NO SMOKING NO NAKED LIGHTS (60
SPARTEX 59081 STAFF ONLY SIGN 140X35MM ENGRAVED ALUMINIUM EFFECT PVC
SPARTEX 58317 CAUTION MIND THE STEP - A5 SAV5: MISCELLANEOUS
BEAVERSWOOD FLOOR SIGN FEET WHITE PACK OF 10 FSF/W