Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
CALEDONIA18426K CORONAVIRUS STOP THE SPREAD SIGN 300X400MMRP
CALEDONIA18426K CORONAVIRUS STOP THE SPREAD SIGN 300X400MMRP
Warning sign Caledonia Signs
References
caledonia signs:
18426K
rubix:
219A3140
Product details
Technical specifications
Product details : CALEDONIA18426K CORONAVIRUS STOP THE SPREAD SIGN 300X400MMRP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.48
excl. VAT
/
Each
£
13.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 24217F EXPLOSIVE SYMBOL (200X200MM) 2: SELF ADHESIVE VINYL
SPARTEX 13212K ACCESS FORBIDDEN TO ALL UNAUTHORISED PERSONS (400X300M
SPARTEX 14311Q WARNING QUARRY WORKINGS, KEEP OUT (600X450MM) RGD
SPARTEX 24426E CORROSIVE (200X150MM) 2: SELF ADHESIVE VINYL
SPARTEX 23202P NO UNAUTHORISED PERSONS ALLOWED BEYOND THIS POINT (600
SPARTEX 58157 250 S/A LABELS 100X100 GHS LABEL - ENVIRONMENTALLY HAZA
SPARTEX 16411Q PERMIT TO WORK ALL CONTRACTORS MUST OBTAIN A (6
SPARTEX 13260K PASSENGERS MUST NOT PASS THIS POINT OR CROSS LINE
SPARTEX 14494G DANGER RISK OF FALLING (300X100MM) 1: RIGID PLASTIC
SPARTEX 24416F POISON SYMBOL (200X200MM) 2: SELF ADHESIVE VINYL
SPARTEX 58198 ICE DETECTOR SIGN 300X500MM (3MM ALUMINIUM COMPOSITE C/
SPARTEX 14225GWARNINGDO NOT CARRY OUT MAINTENANCE ETC(300X100MM)RGD
CALEDONIA28433F RESPECT OUR SOCIAL DISTANCE MEASURES 200X200MM SAV
SPARTEX 56081 ELECTRIC SHOCK EMERGENCY ACTION WALL PANEL 450X600MM
SPARTEX 58365 EYE PROTECTION MUST BE WORN - A4 SAV 5: MISCELLANEOUS